Motion
63306LLUAC3/EM

NTN
63306LLUAC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring
Mi Item #10898597
MFR #63306LLUAC3/EM
Price$136.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63306LLUAC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring
Mi Item #10898597
MFR #63306LLUAC3/EM

Mfr description
63306LLUAC3/EM BALL BEARING (RADIAL - SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.71/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.1890 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    1.206 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    63306LLUAC3/EM BALL BEARING (RADIAL - SM
  • Internal Clearance
    C3
  • Long Description
    The 63306LLUAC3/EM is a 30 mm bore radial deep groove ball bearing with double seals and 72 mm outside diameter for industrial machinery.
  • Manufacturer Catalog Number
    63306LLUAC3/EM
  • Manufacturer Upc Number
    4550253092032
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6630 lbf
  • Radial Static Load Capacity
    3350 lbf
  • Seal Material
    Polyacrylic Seal
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253092032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)