Motion
6807LLBC3/EM

NTN
6807LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 47 mm OD, 7 mm Width, Open, Without Snap Ring
MI ITEM #10898598
MFR #6807LLBC3/EM
List Price$290.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6807LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 47 mm OD, 7 mm Width, Open, Without Snap Ring
MI ITEM #10898598
MFR #6807LLBC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$290.83/each for your price

Overview

Mfr description
6807LLBC3/EM BALL BEARING (RADIAL - NON

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed - Riveted
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Radial Dynamic Load Capacity
    1220 lbf
  • Radial Static Load Capacity
    910 lbf
  • Manufacturer Catalog Number
    6807LLBC3/EM
  • Manufacturer Upc Number
    4550253092001
  • UPC_NO
    4550253092001
  • Weight
    0.062 lbs
  • Description
    6807LLBC3/EM BALL BEARING (RADIAL - NON
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6807LLBC3/EM is a radial/deep groove ball bearing with a 35mm bore, straight design, open type, 47mm OD, and 7mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text