Overview
Mfr description
6922LLBC3/EM BALL BEARING (RADIAL - MEDI
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC3
- Operating Temperature Range-40 ºF to 250 ºF
- Cage TypePressed - Riveted
- Precision RatingISO-Normal, JIS-0, RBEC-1, ABEC-1
- Seal TypeNon-Contact Seal
- Cage MaterialSteel
- Manufacturer Catalog Number6922LLBC3/EM
- Manufacturer Upc Number4550253092018
- UPC_NO4550253092018
- Description6922LLBC3/EM BALL BEARING (RADIAL - MEDI
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6922LLBC3/EM is a 110 mm bore radial deep groove ball bearing with double seals and 150 mm outer diameter for heavy-duty use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data