Motion
7006CP5

NTN
7006CP5

Angular Contact Bearing - 30 mm Bore
MI ITEM #10898602
MFR #7006CP5
Price$385.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7006CP5

Angular Contact Bearing - 30 mm Bore
MI ITEM #10898602
MFR #7006CP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$385.85/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Weight
    0.242 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7006CP5 PRECISION (BALL BEARING)
  • Manufacturer Upc Number
    4547359428612
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359428612

Overview

Mfr description
7006CP5 PRECISION (BALL BEARING)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought