Motion
7MC3-6214C3

NTN
7MC3-6214C3

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #10898605
MFR #7MC3-6214C3
Price$1,009.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7MC3-6214C3

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #10898605
MFR #7MC3-6214C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,009.36/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Class 0
  • Weight
    2.315 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    7MC3-6214C3 INELIGIBLE REBATE PART (INEL
  • Internal Clearance
    C3
  • Long Description
    The 7MC3-6214C3 is a radial/deep groove ball bearing with a 70mm bore, straight design, open type, 125mm OD, and 24mm width for industrial applications.
  • Manufacturer Catalog Number
    7MC3-6214C3
  • Manufacturer Upc Number
    4550253036258
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15510 lbf
  • Radial Static Load Capacity
    9890 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253036258

Overview

Mfr description
7MC3-6214C3 INELIGIBLE REBATE PART (INEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought