Motion
BL314ZZC3/EM

NTN
BL314ZZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Single Shielded, Without Snap Ring
Mi Item #10898608
MFR #BL314ZZC3/EM
Price$646.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL314ZZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Single Shielded, Without Snap Ring
Mi Item #10898608
MFR #BL314ZZC3/EM

Mfr description
BL314ZZC3/EM BALL BEARING (MAX CAPACITY)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$646.40/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.3780 in, 35.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    6.482 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Aluminum
  • Cage Type
    Machined - Solid
  • Closure Type
    Single Shielded
  • Description
    BL314ZZC3/EM BALL BEARING (MAX CAPACITY)
  • Internal Clearance
    CN
  • Long Description
    The BL314ZZC3/EM is a radial/deep groove ball bearing with a 70mm bore, straight design, single shielded, 150mm OD, and 35mm width for industrial use.
  • Manufacturer Catalog Number
    BL314ZZC3/EM
  • Manufacturer Upc Number
    4550253092094
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253092094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)