Motion
KM23

NTN
KM23

Standard Locknut
Mi Item #10898624
MFR #KM23
Price$144.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM23

Standard Locknut
Mi Item #10898624
MFR #KM23

Mfr description
KM23 BEARING UNIT (MISCELLANEOUS)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.36/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Face Diameter  
    137 mm
  • Outside Diameter  
    150 mm
  • Overall Width
    19 mm
  • Thread Size  
    M115x2
  • Weight
    2.227 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Washer Locking Device Part Num
    AW23
  • Manufacturer Upc Number
    4550253092483
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4550253092483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)