Motion
LL639249/LL639210

NTN
LL639249/LL639210

Tapered Roller Bearing Assembly - 7.7500 in Bore, 9.5000 in OD, 0.9375 in Width
Mi Item #10898628
MFR #LL639249/LL639210
Price$4,002.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LL639249/LL639210

Tapered Roller Bearing Assembly - 7.7500 in Bore, 9.5000 in OD, 0.9375 in Width
Mi Item #10898628
MFR #LL639249/LL639210

Mfr description
LL639249/LL639210 TAPERED ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,002.86/each

Specifications

Dimensions

  • Bore Diameter  
    7.7500 in
  • Outside Diameter
    9.5000 in
  • Overall Width
    0.9375 in
  • Weight
    4.563 lbs

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Manufacturer Upc Number
    4550253070665
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4550253070665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)