Motion
ML71910CVUJ74S

NTN
ML71910CVUJ74S

Angular Contact Bearing - 50 mm Bore, 72 mm OD, 12 mm Width, Open, Without Snap Ring, 17 ° Contact Angle
Mi Item #10898635
MFR #ML71910CVUJ74S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ML71910CVUJ74S

Angular Contact Bearing - 50 mm Bore, 72 mm OD, 12 mm Width, Open, Without Snap Ring, 17 ° Contact Angle
Mi Item #10898635
MFR #ML71910CVUJ74S

Mfr description
ML71910CVUJ74S PRECISION (BALL BEARING)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    17 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Description
    ML71910CVUJ74S PRECISION (BALL BEARING)
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4550253071082
  • Max Rpm
    35000 rpm
  • Maximum RPM (Grease)
    26500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1710 lbf
  • Radial Static Load Capacity
    710 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253071082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)