Motion
MR142212

NTN
MR142212

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #10898636
MFR #MR142212
Price$50.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR142212

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #10898636
MFR #MR142212

Mfr description
MR142212 NEEDLE ROLLER BEARING (NEEDLE R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.96/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.7500 in
  • Weight
    0.13 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Long Description
    The MR142212 Needle Roller Bearing features a 0.8750 in bore diameter, 1.3750 in outside diameter, 0.7500 in overall width, open closure type, and a weight of 0.13 lbs, making it suitable for precision industrial applications.
  • Manufacturer Upc Number
    4547359103458
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4900 lbf
  • Radial Static Load Capacity
    5750 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359103458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)