Motion
NJ211EAG1C3

NTN
NJ211EAG1C3

Cylindrical Roller Bearing - Straight, 55 mm ID, 125 mm OD, 24 mm Width
MI ITEM #10898652
MFR #NJ211EAG1C3
List Price$540.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ211EAG1C3

Cylindrical Roller Bearing - Straight, 55 mm ID, 125 mm OD, 24 mm Width
MI ITEM #10898652
MFR #NJ211EAG1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$540.00/each for your price

Overview

Mfr description
NJ211EAG1C3 CYLINDRICAL ROLLER BEARING (

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Harmonization Code
    8482.50.0000
  • Weight
    1.69 lbs
  • Manufacturer Upc Number
    4550253013693
  • UPC_NO
    4550253013693
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text