Motion
NK17.7X30X17-1

NTN
NK17.7X30X17-1

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
Mi Item #10898676
MFR #NK17.7X30X17-1
Price$30.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK17.7X30X17-1

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
Mi Item #10898676
MFR #NK17.7X30X17-1

Mfr description
NK17.7X30X17-1PX1 - NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.6969 in
  • Outside Diameter  
    30 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK17.7X30X17-1 Needle Roller Bearing features a 0.6969 in bore diameter, 30 mm outside diameter, and 17 mm overall width with an open closure type, making it ideal for specialized equipment.
  • Manufacturer Upc Number
    4547359771763
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle
  • UPC_NO
    4550253072065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)