Overview
Mfr description
NU2220EAG1C3 CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight10.89 lbs
- Manufacturer Upc Number4550253040569
- UPC_NO4550253040569
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data