Motion
R6LLU/RL2

NTN
R6LLU/RL2

Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
Mi Item #10898722
MFR #R6LLU/RL2
Price$54.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R6LLU/RL2

Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
Mi Item #10898722
MFR #R6LLU/RL2

Mfr description
R6LLU/RL2 CORROSION RESISTANT (BEARING U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.09/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.2812 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    R6LLU/RL2 CORROSION RESISTANT (BEARING U
  • Internal Clearance
    CN
  • Long Description
    The R6LLU/RL2 is a 0.375-inch bore radial deep groove ball bearing with a 0.875-inch outside diameter and 0.2812-inch width, double sealed for protection.
  • Manufacturer Catalog Number
    R6LLU/RL2
  • Manufacturer Upc Number
    4550253092452
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253092452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)