Motion
SC0217LLUC3/EM

NTN
SC0217LLUC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.9656 in OD, 11 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #10898727
MFR #SC0217LLUC3/EM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0217LLUC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.9656 in OD, 11 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #10898727
MFR #SC0217LLUC3/EM

Mfr description
SC0217LLUC3/EM BALL BEARING (OTHER)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Outside Diameter  
    1.9656 in
  • Overall Width  
    11 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.095 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    SC0217LLUC3/EM BALL BEARING (OTHER)
  • Internal Clearance
    C3
  • Long Description
    The SC0217LLUC3/EM is a double sealed radial deep groove ball bearing with a 0.6250 in bore and 1.9656 in outside diameter, ideal for industrial systems.
  • Manufacturer Catalog Number
    SC0217LLUC3/EM
  • Manufacturer Upc Number
    4550253091615
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1740 lbf
  • Radial Static Load Capacity
    800 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253091615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)