Motion
SUC210-32FG1

NTN
SUC210-32FG1

Ball Insert Bearing - 2.0000 in Bore Diam., 90 mm OD, 24 mm Width
MI ITEM #10898732
MFR #SUC210-32FG1
Price$577.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUC210-32FG1

Ball Insert Bearing - 2.0000 in Bore Diam., 90 mm OD, 24 mm Width
MI ITEM #10898732
MFR #SUC210-32FG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$577.05/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Outside Diameter  
    90 mm
  • Overall Width
    24 mm

Details

  • Manufacturer Upc Number
    4550253036166
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4550253036166

Overview

Mfr description
SUC210-32FG1 CORROSION RESISTANT (BEARIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought