Motion
SUC210FG1

NTN
SUC210FG1

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., Set Screw Locking
Mi Item #10898734
MFR #SUC210FG1
Price$692.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUC210FG1

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., Set Screw Locking
Mi Item #10898734
MFR #SUC210FG1

Mfr description
SUC210FG1 CORROSION RESISTANT (BEARING U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$692.46/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359974645
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359974645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)