Motion
SUCFPL206-20FG1

NTN
SUCFPL206-20FG1

Sentinel Series Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Thermoplastic Housing Material
MI ITEM #10898738
MFR #SUCFPL206-20FG1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFPL206-20FG1

Sentinel Series Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Thermoplastic Housing Material
MI ITEM #10898738
MFR #SUCFPL206-20FG1

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in

Details

  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Thermoplastic
  • Manufacturer Upc Number
    4550253024729
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253024729

Overview

Mfr description
SUCFPL206-20FG1 CORROSION RESISTANT (BEA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought