Overview
Mfr description
SUCNFL206-19FG1 CORROSION RESISTANT (BEA
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialThermoplastic
- Bore TypeStraight
- Harmonization Code8483.20.4040
- Manufacturer Upc Number4550253027072
- UPC_NO4550253027072
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data