Motion
SUCT204

NTN
SUCT204

Sentinel Series Ball Bearing Take-Up Unit - 20 mm Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #10898743
MFR #SUCT204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCT204

Sentinel Series Ball Bearing Take-Up Unit - 20 mm Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #10898743
MFR #SUCT204

Mfr description
SUCT204N CORROSION RESISTANT (BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Between Frame Width
    76.0 mm, 3.0000 in
  • Body Width
    1.2500 in; 32.0 mm
  • Bore Diameter  
    20 mm
  • Hole Diameter
    0.7500 in, 19.0 mm
  • Overall Height
    3.5000 in
  • Overall Length
    94 mm
  • Overall Width
    32 mm
  • Weight
    1.76 lbs

Details

  • CAD Drawing
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    ST204N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    SUCT204
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Replacement Bearing
    SUC204
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529502219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)