Motion
TMB208LLUC3/EM

NTN
TMB208LLUC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #10898746
MFR #TMB208LLUC3/EM
List Price$126.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB208LLUC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #10898746
MFR #TMB208LLUC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.25/each for your price

Overview

Mfr description
TMB208LLUC3/EM BALL BEARING (OTHER)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Manufacturer Catalog Number
    TMB208LLUC3/EM
  • Manufacturer Upc Number
    4550253059912
  • UPC_NO
    4550253059912
  • Weight
    0.794 lbs
  • Description
    TMB208LLUC3/EM BALL BEARING (OTHER)
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The TMB208LLUC3/EM is a double sealed radial deep groove ball bearing with a 40 mm bore and 80 mm outside diameter for robust performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text