Specifications
Dimensions
- Bore Diameter1-3/4 in
- Outside Diameter130 mm
- Overall Width47 mm
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Manufacturer Catalog NumberUELT209-112D1W3P#02
- Manufacturer Upc Number4550253074472
- Product TypeTake-Up Ball Bearing Units
Overview
Mfr description
UELT209-112D1W3P#02 BEARING UNIT (GREEN