Motion
XLS2-1/2

NTN
XLS2-1/2

Radial/Deep Groove Ball Bearing - Straight Bore, 2.5000 in ID, 3.8750 in OD, 0.6875 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #10898751
MFR #XLS2-1/2
Price$208.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS2-1/2

Radial/Deep Groove Ball Bearing - Straight Bore, 2.5000 in ID, 3.8750 in OD, 0.6875 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #10898751
MFR #XLS2-1/2

Mfr description
XLS2-1/2 BALL BEARING (OTHER)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.39/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Fillet Radius
    0.0600 in, 1.524 mm
  • Inner Ring Width
    0.6875 in, 17.463 mm
  • Outside Diameter  
    3.8750 in
  • Overall Width  
    0.6875 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    XLS2-1/2 BALL BEARING (OTHER)
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The XLS2-1/2 is a 2.5000-inch bore radial deep groove ball bearing with an open design and a 3.8750-inch outside diameter for heavy-duty use.
  • Manufacturer Catalog Number
    XLS2-1/2
  • Manufacturer Upc Number
    4547359181944
  • Max Rpm
    5100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4950 lbf
  • Radial Static Load Capacity
    4150 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253074670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)