Motion
56062
headlamp - ABS Material
Mi Item #10898839
MFR #56062
Price$45.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
headlamp - ABS Material
Mi Item #10898839
MFR #56062

Mfr description
56062 RECHARGEABLE HARDHAT HEADLAMP
  • Rechargeable headlamp attaches directly to Klein Hard Hats (equipped with bracket system)
  • Mount headlamp magnetically with a strong backside magnet for use as a work light
  • Smartly designed headlamp also attaches to Klein Bracketed Straps (Cat. No. 56060)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.59/each

Specifications

Details

  • Includes
    Instruction Manual, USB Charging Cord, Rechargeable Lamp
  • Manufacturer Upc Number
    092644560620
  • Material
    ABS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)