Motion
60262
hard hat - Ratchet with Pivot Adjustment, Yes, ABS/PC Material, Yellow Color
MI ITEM #10898848
MFR #60262
Price$75.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
hard hat - Ratchet with Pivot Adjustment, Yes, ABS/PC Material, Yellow Color
MI ITEM #10898848
MFR #60262

Mfr description
60262 HARD HAT TYPE 1 CLASS C FULL BRIM
  • Safety hard hat has patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely and precisely, every time — no straps or zip ties needed!
  • Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable
  • Adjustable vents can be opened or closed to control air circulation in hot and cold weather
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.67/each

Specifications

Dimensions

  • Size
    6.5 to 8 in

Details

  • Adjustment Type
    Ratchet with Pivot
  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    Yellow
  • Includes
    User Guide | Reflective Stickers
  • Manufacturer Product Page
  • Manufacturer Upc Number
    092644602627
  • Material
    ABS/PC
  • Shell Material
    ABS
  • Standards Met
    CSA Z94.1-15 | EN397:2012+A1:2012-Lateral Deformation (LD) | EN12492:2012-4.2.1.2 | 4.2.1.3 | 4.2.1.4
  • Type
    Type 1
  • Ventilation
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)