Motion
B121240
B-LOC Keyless Bushings
Mi Item #10898957
MFR #B121240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-LOC Keyless Bushings
Mi Item #10898957
MFR #B121240

Mfr description
B121240 B112 240MM X 305MM KEYLESS BUSHI
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Length Through Bore  
    150 mm
  • Outside Diameter  
    305 mm
  • Screw Size
    M16x110

Details

  • Installation Torque
    348 Nm
  • Manufacturer Catalog Number
    B121240
  • Manufacturer Upc Number
    662345042321
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)