Motion
B2403
B-LOC Keyless Bushings
MI ITEM #10898963
MFR #B2403
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-LOC Keyless Bushings
MI ITEM #10898963
MFR #B2403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B2403 SHRINK DISC 240-30 KEYLESS BUSHING
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Specifications

  • Outside Diameter
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Screw Size
    M20x100
  • Installation Torque
    185 ft-lbs
  • Manufacturer Catalog Number
    B2403
  • Manufacturer Upc Number
    662345043045

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought