Motion
B401220
Keyless Bushing - B400 Series, 220 mm ID, 285 mm OD, 56 mm LTB
Mi Item #10898964
MFR #B401220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B400 Series, 220 mm ID, 285 mm OD, 56 mm LTB
Mi Item #10898964
MFR #B401220

Mfr description
B401220 B400 220MM X 285MM KEYLESS BUSHI
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    M16 x 50
  • Bore Diameter
    220 mm
  • Hub Contact Pressure
    22916 psi
  • Length Through Bore  
    56 mm
  • Outside Diameter  
    285 mm
  • Overall Length
    50 mm
  • Screw Size
    M16 x 50
  • Weight
    24.25 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    290 Nm
  • Manufacturer Catalog Number
    B401220
  • Manufacturer Upc Number
    662345043670
  • Material
    Steel
  • Number Of Locking Screws
    26
  • Series
    B400
  • Transmissible Axial Force
    191178 lbf
  • UPC_NO
    662345043670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)