Motion
B401240
B-LOC Keyless Bushings
MI ITEM #10898965
MFR #B401240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-LOC Keyless Bushings
MI ITEM #10898965
MFR #B401240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B401240 B400 240MM X 305MM KEYLESS BUSHI
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Screw Size
    M16 x 50
  • Installation Torque
    290 Nm
  • Manufacturer Catalog Number
    B401240
  • Manufacturer Upc Number
    662345043687
  • Bore Diameter
    240 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text