Motion
H2203
Keyless Bushing - SD30 Series, 8.661 in ID, 14.57 in OD
MI ITEM #10898995
MFR #H2203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - SD30 Series, 8.661 in ID, 14.57 in OD
MI ITEM #10898995
MFR #H2203

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    M16 x 90
  • Bore Diameter
    8.661 in
  • Outside Diameter  
    14.57 in
  • Overall Length
    114 mm
  • Screw Size
    M16x90
  • Weight
    143 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    185 ft-lbs
  • Manufacturer Catalog Number
    H2203
  • Manufacturer Upc Number
    662345045728
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Number Of Locking Screws
    20
  • Series
    SD30
  • UPC_NO
    662345045728

Overview

Mfr description
H2203 SHRINK DISC 220-30 KEYLESS BUSHING
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought