Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-LOC Keyless Bushings
MI ITEM #10899001
MFR #H3003

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
H3003 SHRINK DISC 300-30 KEYLESS BUSHING
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Specifications

  • Outside Diameter
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Screw Size
    M20x120
  • Installation Torque
    362 ft-lbs
  • Manufacturer Catalog Number
    H3003
  • Manufacturer Upc Number
    662345045827
  • Bore Diameter
    11.811 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text