Motion
T121280
B-LOC Keyless Bushings
MI ITEM #10899005
MFR #T121280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-LOC Keyless Bushings
MI ITEM #10899005
MFR #T121280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    280 mm
  • Length Through Bore  
    177 mm
  • Outside Diameter  
    355 mm
  • Screw Size
    M20 x 130

Details

  • Installation Torque
    678 Nm
  • Manufacturer Catalog Number
    T121280
  • Manufacturer Upc Number
    662345057554
  • Material
    Steel

Overview

Mfr description
T121280 B112 280MM X 355MM KEYLESS BUSHI
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought