Motion
T121300
B-LOC Keyless Bushings
Mi Item #10899006
MFR #T121300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-LOC Keyless Bushings
Mi Item #10899006
MFR #T121300

Mfr description
T121300 B112 300MM X 375MM KEYLESS BUSHI
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    300 mm
  • Length Through Bore  
    177 mm
  • Outside Diameter  
    375 mm
  • Screw Size
    M20 x 130

Details

  • Installation Torque
    678 Nm
  • Manufacturer Catalog Number
    T121300
  • Manufacturer Upc Number
    662345057561
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)