Specifications
Dimensions
- Bore Diameter260 mm
- Length Through Bore240 mm
- Outside Diameter375 mm
- Screw SizeM24 x 180
Details
- Installation Torque1180 Nm
- Manufacturer Catalog NumberT131260
- Manufacturer Upc Number662345058063
- MaterialSteel
Overview
Mfr description
T131260 B113 260MM X 375MM KEYLESS BUSHI
- Easy installation with infinite radial and axial adjustment
- No axial movement during installation
- A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines