Specifications
Dimensions
- Bore Diameter480 mm
- Length Through Bore285 mm
- Outside Diameter615 mm
- Screw SizeM27 x 220
Details
- Installation Torque1763 Nm
- Manufacturer Catalog NumberT131480
- Manufacturer Upc Number662345058179
- MaterialSteel
Overview
Mfr description
T131480 B113 480MM X 615MM KEYLESS BUSHI
- Easy installation with infinite radial and axial adjustment
- No axial movement during installation
- A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines