Motion
T151380
B-LOC Keyless Bushings
MI ITEM #10899028
MFR #T151380
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-LOC Keyless Bushings
MI ITEM #10899028
MFR #T151380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    380 mm
  • Length Through Bore  
    160 mm
  • Outside Diameter  
    475 mm
  • Screw Size
    M22 x 130

Details

  • Installation Torque
    915 Nm
  • Manufacturer Catalog Number
    T151380
  • Manufacturer Upc Number
    662345058469
  • Material
    Steel

Overview

Mfr description
T151380 B115 380MM X 475MM KEYLESS BUSHI
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought