Overview
Mfr description
T302210 B103 2-5/8" KEYLESS BUSHING
- Easy installation with infinite radial and axial adjustment
- No axial movement during installation
- A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
Specifications
- MaterialSteel
- Manufacturer Catalog NumberT302210
- Manufacturer Upc Number662345059114
- Bore Diameter2.625 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data