Motion
T401340
B-LOC Keyless Bushings
MI ITEM #10899036
MFR #T401340
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-LOC Keyless Bushings
MI ITEM #10899036
MFR #T401340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    340 mm
  • Length Through Bore  
    78 mm
  • Outside Diameter  
    425 mm
  • Screw Size
    M20 x 70

Details

  • Installation Torque
    569 Nm
  • Manufacturer Catalog Number
    T401340
  • Manufacturer Upc Number
    662345059466
  • Material
    Steel

Overview

Mfr description
T401340 B400 340MM X 425MM KEYLESS BUSHI
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought