Motion
T401380
B-LOC Keyless Bushings
MI ITEM #10899038
MFR #T401380
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-LOC Keyless Bushings
MI ITEM #10899038
MFR #T401380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T401380 B400 380MM X 475MM KEYLESS BUSHI
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Screw Size
    M22 x 80
  • Installation Torque
    766 Nm
  • Manufacturer Catalog Number
    T401380
  • Manufacturer Upc Number
    662345059480
  • Bore Diameter
    380 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text