Motion
73837
Ball Bearing - 1 in Bore Dia.
Mi Item #10899116
MFR #73837
Price$44.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing - 1 in Bore Dia.
Mi Item #10899116
MFR #73837

Mfr description
PB2050 POWERMAX PILLOW BLOCK 1" BORE W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.13/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Weight
    0.750 lbs

Details

  • Harmonization Code
    8483.20.8040
  • Manufacturer Upc Number
    0662345231305
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    3145 lbf
  • Radial Static Load Capacity
    1750 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)