Motion
I2436XL
Leather Drivers Impact Glove with Straight Thumb - XL or Size 10, Top Grain Goatskin Leather, Cut Resistant, White, Hi-Vis Orange
Mi Item #10899263
MFR #I2436XL
Price$33.96/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Impact Glove with Straight Thumb - XL or Size 10, Top Grain Goatskin Leather, Cut Resistant, White, Hi-Vis Orange
Mi Item #10899263
MFR #I2436XL

Mfr description
I2436 XL IMPACT GLOVE CUT LEVEL 4
  • ANSI A5 GOATSKIN, STRAIGHT THUMB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.96/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    10 in
  • Weight
    0.4667 lb

Details

  • Color
    Hi-Vis Orange, White
  • Description
    LEATHER DRIVER IMPACT GLOVE, XL
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Cut Resistant
  • Material
    Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)