Motion
L-5

OLFA
L-5

OLFA 18mm L-5 Fiberglass Utility Knife
Mi Item #10899333
MFR #L-5
Price$14.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
L-5

OLFA 18mm L-5 Fiberglass Utility Knife
Mi Item #10899333
MFR #L-5

Mfr description
L-5 OLFA 18MM L-5 FIBERGLASS UTILITY KNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.25/each

Specifications

Dimensions

  • Length
    1.13 in
  • Weight
    0.2 lbs
  • Width
    3.75 in

Details

  • Harmonization Code
    8211.93.0060
  • Type
    Fiberglass Utility Knife with Multi-Pick
  • UPC_NO
    091511200461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)