1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
MXP-AL
OLFA 18mm MXP-AL Die-Cast Aluminum Handle Auto-Lock Knife
MI ITEM #
10899335
MFR #
MXP-AL
List Price
$29.70
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives
OLFA MXP-AL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
MXP-AL
OLFA 18mm MXP-AL Die-Cast Aluminum Handle Auto-Lock Knife
MI ITEM #
10899335
MFR #
MXP-AL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$29.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MXP-AL OLFA 18MM MXP-AL DIE-CAST ALUMINU
Specifications
Length
0.88 in
Width
3.75 in
UPC_NO
091511220636
Harmonization Code
8211.93.0060
Weight
0.3 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data