1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
SK-4/24
OLFA SK-4/24 Semi-Auto Self-Retracing Safety Knife Display, 24 Unit
MI ITEM #
10899346
MFR #
SK-4/24
Price
$14.34
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives
OLFA SK-4/24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
SK-4/24
OLFA SK-4/24 Semi-Auto Self-Retracing Safety Knife Display, 24 Unit
MI ITEM #
10899346
MFR #
SK-4/24
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$14.34
/each
Qty
Add to Cart
Specifications
Dimensions
Length
0.75 in
Weight
0.15 lbs
Width
1.5 in
Details
Harmonization Code
8211.93.0060
Type
Semi-Automatic Self-Retracting Safety Knife
UPC_NO
091511400922
Overview
Mfr description
SK-4/24 OLFA SK-4/24 SEMI-AUTO SELF-RETR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought