Motion
45-C

OLFA
45-C

45mm Rolled Materials Cutter Utility Knife - Roll Materials Cutter, Abs, Yellow Color, Safety Level: Fixed Blade
Mi Item #10899349
MFR #45-C
Price$40.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
45-C

45mm Rolled Materials Cutter Utility Knife - Roll Materials Cutter, Abs, Yellow Color, Safety Level: Fixed Blade
Mi Item #10899349
MFR #45-C

Mfr description
45-C OLFA 45MM 45-C ROLLER MATERIALS CUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.18/each

Specifications

Dimensions

  • Blade Length
    1.7700 in, 45 mm
  • Length
    1.13 in
  • Weight
    0.3 lbs
  • Width
    1.7700 in, 45 mm

Details

  • Additional Details
    Blade Material, Tungsten Steel, Handle Material, Abs, Blade Positions, 12
  • Blade Installed
    Yes
  • Blade Material
    Tungsten Steel
  • Blade Type
    Rotary
  • Body Material
    Abs
  • Color
    Yellow
  • Description
    45mm Roller Materials Cutter with heavy-duty ABS handle and tungsten steel rotary blade
  • For Use With
    Carpet, Fabric, Flooring Protection, Landscape Fabrics, Linoleum, Paper, Plastic Sheeting, Turf, Vinyl
  • Handle Color
    Yellow
  • Handle Material
    Abs
  • Handle Type
    Heavy-Duty Abs Handle
  • Harmonization Code
    8211.93.0060
  • Knife Type
    Roll Materials Cutter
  • Material
    Abs
  • Number Of Blades
    1
  • Number Of Blades Included
    1
  • Number Of Pieces
    1
  • Replacement Blade
    45mm Tungsten Steel Rotary Blade
  • Resharpenable Edge
    No
  • Retractable Blade
    No
  • Safety Level
    Fixed Blade
  • Snap Blade
    No
  • Tool Material
    Abs
  • Type
    Fixed Blade
  • UPC_NO
    091511400564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)