1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
KB-5/30B
OLFA 4mm KB-5/30B Multi-Purpose Art Blades, 30pk
MI ITEM #
10899358
MFR #
KB-5/30B
List Price
$8.23
/each
Qty
Add to Cart
Previous Page
Home
OLFA KB-5/30B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
KB-5/30B
OLFA 4mm KB-5/30B Multi-Purpose Art Blades, 30pk
MI ITEM #
10899358
MFR #
KB-5/30B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$8.23
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
KB-5/30B OLFA KB-5/30B AK-5 MULTI-PURPOS
Specifications
Harmonization Code
8211.94.5000
Height
6.25 in
Length
0.63 in
UPC_NO
091511230017
Weight
0.05 lbs
Width
2.5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data