1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
ESKB-1/2B
OLFA ESKB-12/B Beginner Craft Knife Blades, 2pk
Mi Item #
10899360
MFR #
ESKB-1/2B
Price
$11.77
/each
Qty
Add to Cart
Previous Page
Home
OLFA ESKB-1/2B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
ESKB-1/2B
OLFA ESKB-12/B Beginner Craft Knife Blades, 2pk
Mi Item #
10899360
MFR #
ESKB-1/2B
Mfr description
ESKB-1/2B OLFA ESKB-12/B BEGINNER CRAFT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11
.77
/each
Add to Cart
Specifications
Dimensions
Height
6.38 in
Length
0.5 in
Weight
0.05 lbs
Width
2.5 in
Details
Harmonization Code
8211.93.0060
UPC_NO
091511220896
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items