1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
RTY-2/C
OLFA 45mm RTY-2/C Quick-Change Rotary Cutter, Aqua
MI ITEM #
10899361
MFR #
RTY-2/C
List Price
$24.52
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Miscellaneous Hand Tools
OLFA RTY-2/C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
RTY-2/C
OLFA 45mm RTY-2/C Quick-Change Rotary Cutter, Aqua
MI ITEM #
10899361
MFR #
RTY-2/C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$24.52
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
RTY-2/C OLFA 45MM RTY-2/C QUICK-CHANGE R
Specifications
Height
8.63 in
Length
0.75 in
Width
4.5 in
Weight
0.2 lbs
Harmonization Code
8205.51.3060
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought