1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
KB4-S/100
OLFA No.11 KB-4/S Art Blade, 100pk
Mi Item #
10899382
MFR #
KB4-S/100
Price
$92.16
/each
Qty
Add to Cart
Previous Page
Home
OLFA KB4-S/100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
KB4-S/100
OLFA No.11 KB-4/S Art Blade, 100pk
Mi Item #
10899382
MFR #
KB4-S/100
Mfr description
KB-4/S OLFA KB-4/S #11 PRECISION ART BLA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$92
.16
/each
Add to Cart
Specifications
Dimensions
Height
1.88 in
Length
0.38 in
Weight
0.15 lbs
Width
2.06 in
Details
Harmonization Code
8211.94.5000
UPC_NO
091511610628
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items