Motion
SR25W1SS+280LY-II

THK AMERICA INC
SR25W1SS+280LY-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 280 mm Long
Mi Item #10899665
MFR #SR25W1SS+280LY-II
Price$303.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR25W1SS+280LY-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 280 mm Long
Mi Item #10899665
MFR #SR25W1SS+280LY-II

Mfr description
SR25W1SS + 280LY-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.00/each

Specifications

Dimensions

  • Length
    280 mm
  • Rail Size
    25 mm

Details

  • OAL
    280 mm
  • Radial Static Load Capacity
    44.7 kN, 10049.0 lbf
  • Rail Style
    Profiled
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)